Hoffmaster® Solid Color Scalloped Edge Placemats, 13-1/2"L x 9-1/2"W, Red, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Elegant placemat adds a touch of class to your table. Provides a stylish, clean look in addition to protecting the surface from stains, marks or scratches. Reduces exposure to surface germs.
PRICE
$80.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 |
| Width | 9-1/2 in |
Product Details
| Material | Paper |
| Package Quantity | 1000 |
| Description | Scalloped Edge Placemat |
| Color | Red |
| Manufacturers Part Number | 310521 |
| Shape | Rectangular |
| Brand | Hoffmaster |