Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB637877

MPN #: 493114

Carlisle 493114 - Solid Measure Miser Spoon, Short Handle 8 Oz., Blue - Pkg Qty 12

Product Description
Solid Measure Miser Spoon, Short Handle 8 oz. - Blue

Features:
  • Portion control spoons made of break-resistant acetal
  • Three new sizes! 1 oz., 2.5 oz. and 8 oz.
  • Each color represents a different size for easy recognition
  • Spoon"s flat bottom easily spreads sauces and toppings
  • Long handle measure misers have thumb grip for steady control and a notch for resting on pan rim
  • NSF Listed; BPA-Free
PRICE
$234.00  Sold in packages of 12 / $19.50 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Height1-9/16 in
Diameter3-57/64 in

Product Details

Capacity8 Oz.
MaterialAcetal
Package Quantity12
DescriptionMeasure Misers®® Solid, Short Handle
ColorBlue
Manufacturers Part Number493114
BrandCarlisle