Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Carlisle

Model # :WBB637956

MPN #: 4314107

Carlisle 4314107 - Measuring 1 Cup, Clear, Polycarbonate - Pkg Qty 12

Product Description
Carlisle Measuring 1 Cup, Clear, Polycarbonate

Features:
  • Offers easy measuring of wet ingredients with US and metric measurements
  • Oval shape facilitates pouring from non-spouted side
  • Nest for storage; made of durable dishwasher safe polycarbonate
  • Overhead view of inside measuring lines allow for a faster, more accurate measurement
PRICE
$118.80  Sold in packages of 12 / $9.90 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4-3/8 in
Height3-5/16 in

Product Details

Capacity8 Oz.
MaterialPolycarbonate
Package Quantity12
DescriptionCommercial Measuring Cup 1 C, Clear,4In X 4-19/50In X 3-31/100In

ColorClear
Manufacturers Part Number4314107
BrandCarlisle