Nexel
Model # :WB188129
Nexel® S2448SP Solid Plastic Shelf 48"W x 24"D
|
Questions & Answers (0)
Product Description
Nexel® S2448SP Solid Plastic Shelf 48"W x 24"D with Clips
Solid Plastic Shelf
Add additional levels to your shelf units. Plastic shelves are easy to clean and include a raised edge to prevent spills. Each shelf adjusts at 1" increments. Rugged plastic is designed to survive moisture and temperature extremes. Includes 4 plastic sleeves to secure shelf on posts; 300 lb. capacity.
Solid Plastic Shelf
Add additional levels to your shelf units. Plastic shelves are easy to clean and include a raised edge to prevent spills. Each shelf adjusts at 1" increments. Rugged plastic is designed to survive moisture and temperature extremes. Includes 4 plastic sleeves to secure shelf on posts; 300 lb. capacity.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Flat Solid |
| Shelf Capacity | 300 lbs |
| Color | White |
| Application | Wet/Dry |
| Accessory Type | Shelf |
| Finish | Plastic |
| Material | Plastic |
| Manufacturers Part Number | S2448SP |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| NSF Certified | Y |