Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB188128

Nexel® S1836SP Solid Plastic Shelf 36"W x 18"D

Product Description
Nexel® S1836SP Solid Plastic Shelf 36"W x 18"D with Clips

Solid Plastic Shelf
Add additional levels to your shelf units. Plastic shelves are easy to clean and include a raised edge to prevent spills. Each shelf adjusts at 1" increments. Rugged plastic is designed to survive moisture and temperature extremes. Includes 4 plastic sleeves to secure shelf on posts; 300 lb. capacity.

PRICE
$88.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
88.95
Buy 8+ units
84.95Save $4.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeFlat Solid
Shelf Capacity300 lbs
ColorWhite
ApplicationWet/Dry
Accessory TypeShelf
FinishPlastic
Manufacturers Part NumberS1836SP
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

NSF CertifiedY