Bishamon® Solid Round Platform For EZ Loader, 43" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
EZ-SRT Round Platform (43" Diameter) - Solid round top, designed to provide stable and secure handling of a wide range of loads. The durable construction offers reliable support during lifting and positioning, while the smooth surface allows for easy cleaning and maintenance. Ideal for applications requiring consistent performance, improved load stability, and a versatile platform suitable for various industrial and material handling environments.
PRICE
$475.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
| Weight | 65 lbs |
| Diameter | 43 |
Product Details
| Type | Solid Cover |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | EZ-SRT |
| For Use With | Bishamon® EZ Loader |
| Brand | Bishamon |