Bishamon® Oversized Rectangular Rotating Platform For EZ Loader, 44"L x 44"W
Write a Review
|
Questions & Answers (0)
Product Description
Oversized Rectangular Platform (44" x 44") - This optional larger rectangular top is designed to provide significantly increased surface area for handling oversized, bulky, or non-standard loads. The expanded platform enhances overall stability and support during lifting and positioning, helping to improve safety and load balance. It is especially well-suited for applications that require additional workspace, better weight distribution, and more flexible handling of irregularly shaped materials in demanding work environments.
PRICE
$1,679.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 44 |
| Height | 2 in |
| Weight | 120 lbs |
Product Details
| Type | Solid Cover |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | EZ-4444 |
| For Use With | Bishamon® EZ Loader |
| Brand | Bishamon |