Features:
- Carry a two-year warranty
Weights & Dimensions
| Length | 13 in |
Product Details
| Capacity | 1.5 oz |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Solid Serving Spoon 13 Inches, Black |
| Color | Black |
| Manufacturers Part Number | 442003 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | Yes |