Fermod® Solid Wall Shelf Kit, Starter, 38"W x 18"D x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
Fermod® 18" Deep x 38" Width Wall shelf kit. Includes two sets of 18" deep wall shelving brackets and one 18" deep x 38" wide shelf with solid polymer inserts. 165 lb. weight capacity between on each shelf assuming correct backing and hardware is used. 20 micron deep anodized aluminum. NSF Certified with a lifetime warranty against rust and corrosion.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 18 in |
| Height | 2 in |
Product Details
| Type | Starter Unit |
| Shelf Type | Flat Solid |
| Color | Silver |
| Finish | Anodized Aluminum |
| Number of Shelves | 1 |
| Material | Anodized Aluminum/Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | WSB38-S |
| Unit Type | Wall Mount |
| Brand | Fermod |
Warranty
| Warranty | Lifetime |