SOLO® cups fit tightly with Traveler drink-thru lids. Secure-fit long-sleeve, dome design features a convenient sipper-slot for on-the-go enjoyment. Unique inner-catch ring keeps the lid from popping-off if the cup should bend or flex.
SOLO® Traveler Cappuccino Style Dome Lid, Fits 10 oz Hot Cups, White, 100/PK, 10 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 10 oz |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Traveler Drink-Thru Lids |
| Color | White |
| Manufacturers Part Number | TL31R2-0007 |
| For Use With | Paper Hot Cups |
| Fits | 10 oz. Hot Cups |
| Brand | Solo |