Unger Soot Sponge Soot Master Sponge for Fire/Smoke Damage, Beige, 1 Sponge - SP060
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for cleanup after fire or smoke damage. Dry sponge absorbs dust and soot particles. Easy to rinse. Can be cut, if smaller size is required. Rubber material. 2" x 3" x 6".
PRICE
$16.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Weight | 0.3 lbs |
| Thickness | 2 in |
| Cleaning Width | 6 in |
Product Details
| Type | Soot Sponge |
| Material | Foam Rubber |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | SP060 |
| Brand | Unger |