Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tolco

Model # :WBB2309261

MPN #: 280177

Tolco Mela-Scrub Sponge, White, 48 Sponges - 280177

Product Description
Environmentally Friendly. Use only water instead of harsh chemicals to remove stains.

Features:
  • Tough on Stains: Removes permanent marker, crayon, ink, scuff marks, soap scum, tar, graffiti, wine stains and MORE.
  • Safe on Most Surfaces: Use on painted surfaces, floors, wallpaper, porcelain, enamel, plastics, vinyl, leather, automotive, copper, brass, stainless steel and MORE.
  • Applications: General Cleaning, Car Wash, Auto Detail, Marine & Pool Cleaning.


PRICE
$60.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Width4-5/8 in
Weight0 lbs
Thickness1 in

Product Details

TypeEraser Sponge
MaterialMelamine
Package Quantity48
ColorWhite
Manufacturers Part Number280177
BrandTolco