x

Take 15% off your entire order!

Offer applied at checkout

+

Tiger Tail® Sore Muscle Rub Heating Therapy Gel, 2.7 oz.

Tiger Tail® Sore Muscle Rub Heating Therapy Gel, 2.7 oz.

Item #: WBB2369910

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 2.7 oz.
  • 8 oz.

2.7 oz.

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Tiger Tail® Sore Muscle Rub Heating Therapy Gel, 2.7 oz.

The Sore Muscle Rub - Heating Therapy Gel is a comforting, healing rub with a fast-acting formula. It contains intensive Arnica, Aloe, Camphor, and Menthol concentrate, as well as MSM and essential oils. It delivers temporary relief from minor aches and sore muscles, tightness, muscle tension, stiffness, muscle cramps, and many more. Simply apply the Sore Muscle Rub to any area you plan to target during your workout or apply to existing stiff/sore muscles and massage until fully absorbed.

  • BRAND Tiger Tail
  • MANUFACTURERS PART NUMBER SMR-2.7oz
  • LENGTH INCHES 2-1/2
  • WIDTH INCHES 1-1/4
  • HEIGHT INCHES 5-1/2
  • DESCRIPTION Sore Muscle Rub Heating Therapy Gel
  • SIZE 2.7 oz.
  • COLOR FINISH Natural
  • CONSTRUCTION Gel
  • TYPE Topical Gel
  • PACKAGE QUANTITY 1
  • PACKAGING Tube
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tiger Tail® Sore Muscle Rub Heating Therapy Gel, 2.7 oz.

Tiger Tail® Sore Muscle Rub Heating Therapy Gel, 2.7 oz.

Item #: WBB2369910

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tiger Tail® Sore Muscle Rub Heating Therapy Gel, 2.7 oz.
    Tiger Tail® Sore Muscle Rub Heating Therapy Gel, 2.7 oz.
    Tiger Tail® Sore Muscle Rub Heating Therapy Gel, 2.7 oz.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant