Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal Model LP4 Low Profile Piezo Sounder
This 3-2/3" diameter unit is a compact multi-tone sounder ideal for OEM and general alarm applications. The low voltage LP4 provides a choice of 28 different tones, switch selectable during installation. Each electrical connection has two terminals for looping in and out, eliminating the need for a separate terminal block. A second tone is available if a third wire is installed and connected to the second tone terminals. Operates on a voltage range of 9-28VDC without the need for adjustment. The dB output ranges from 82-100dBa at 10 feet (92-110dBa @ 1m) depending on the tone selected. The volume control provides for 20dBa of adjustment. PLC compatible. Rugged ABS casing provides a high degree of strength and protection from the elements. Operating temperature range of -40°F to 176°f (-40°C to 80°C) allows for use in a wide range of environments. Shallow base provides for flush mount wiring, and has unique twist assembly for easy installation. 5 Year Limited Warranty.
This 3-2/3" diameter unit is a compact multi-tone sounder ideal for OEM and general alarm applications. The low voltage LP4 provides a choice of 28 different tones, switch selectable during installation. Each electrical connection has two terminals for looping in and out, eliminating the need for a separate terminal block. A second tone is available if a third wire is installed and connected to the second tone terminals. Operates on a voltage range of 9-28VDC without the need for adjustment. The dB output ranges from 82-100dBa at 10 feet (92-110dBa @ 1m) depending on the tone selected. The volume control provides for 20dBa of adjustment. PLC compatible. Rugged ABS casing provides a high degree of strength and protection from the elements. Operating temperature range of -40°F to 176°f (-40°C to 80°C) allows for use in a wide range of environments. Shallow base provides for flush mount wiring, and has unique twist assembly for easy installation. 5 Year Limited Warranty.
PRICE
$79.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
| Weight | 0.6 lbs |
| Diameter | 3-2/3 in |
Product Details
| Operating Temperature | -40F to 176F |
| Mounting Location | Panel, Wall |
| Voltage | 9-28 V |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | LP4-09-028 |
| Decibels | 82-100 |
| Operating Current | 3-33mA A |
| LED Color Family | White |
| Brand | Federal Signal |