Federal Signal 500-024-1 Vibrating bell mechanism, 24VAC
Write a Review
|
Questions & Answers (0)
Product Description
The Model 500 vibrating mechanisms are designed for AC and DC operation, respectively. The Model 500 is UL and cUL Listed, CSA Certified and FM Approved. 5 Year Limited Warranty.
PRICE
$195.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-1/8 in |
| Height | 4 in |
| Weight | 1 lbs |
| Diameter | 4 in |
Product Details
| Mounting Location | Surface |
| Voltage | 24 V |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 500-024-1 |
| Operating Current | 0.4 A |
| LED Color Family | Gray |
| Brand | Federal Signal |