Federal Signal 450E-024 Vibratone ® Horn - 0.25A 24VDC 99dB
Write a Review
|
Questions & Answers (0)
Product Description
Vibratone® Horn - 0.25A 24VDC 99dB
The Model 450E Vibratone Horn produces a very loud horn tone by the electro-mechanical vibration of a diaphragm. Capable of reproducing coded blasts or sustained tones through the use of a number of control devices from a push button to a PLC. Federal Signals Vibratone horn is excellent for general alarm, start and dismissal, coded paging, and process control signaling in areas of high ambient noise levels. Produces 99dBa @ 10'. Vibratone mounting options provide for surface, flush or semi-flush mounting on walls, panels, in cabinets, on 4-inch square outlet boxes, or in concrete and deep wall constructions. Installed on the front of a Vibratone Horn, the optional Model PR Projector or Model PR2 Double Projector direct sound output straight ahead or to the sides, optimizing sound output for long, narrow rooms or corridors. Vibratone horns are UL and cUL Listed, CSA Certified and FM Approved. They are designed and approved for use in Type 4X applications when installed with the Panel Mount Gasket Kit or Weatherproof Backbox (Model WB). They are approved for Type 4X and Type 12 applications when installed with the Surface Mount Trim Ring. Each Vibratone horn is enclosed in a zinc die-cast housing and sealed with grey powder-coat paint. Aluminum diaphragm and heavy duty contacts. The rugged construction of the Vibratone horns resists vandalism and the effects of harsh industrial environments. Compact size, loud output and heavy-duty construction make the VibraTone horns ideal for industrial and institutional signaling applications
The Model 450E Vibratone Horn produces a very loud horn tone by the electro-mechanical vibration of a diaphragm. Capable of reproducing coded blasts or sustained tones through the use of a number of control devices from a push button to a PLC. Federal Signals Vibratone horn is excellent for general alarm, start and dismissal, coded paging, and process control signaling in areas of high ambient noise levels. Produces 99dBa @ 10'. Vibratone mounting options provide for surface, flush or semi-flush mounting on walls, panels, in cabinets, on 4-inch square outlet boxes, or in concrete and deep wall constructions. Installed on the front of a Vibratone Horn, the optional Model PR Projector or Model PR2 Double Projector direct sound output straight ahead or to the sides, optimizing sound output for long, narrow rooms or corridors. Vibratone horns are UL and cUL Listed, CSA Certified and FM Approved. They are designed and approved for use in Type 4X applications when installed with the Panel Mount Gasket Kit or Weatherproof Backbox (Model WB). They are approved for Type 4X and Type 12 applications when installed with the Surface Mount Trim Ring. Each Vibratone horn is enclosed in a zinc die-cast housing and sealed with grey powder-coat paint. Aluminum diaphragm and heavy duty contacts. The rugged construction of the Vibratone horns resists vandalism and the effects of harsh industrial environments. Compact size, loud output and heavy-duty construction make the VibraTone horns ideal for industrial and institutional signaling applications
PRICE
$205.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 4 in |
| Depth | 4 in |
| Height | 7-7/8 in |
Product Details
| Type | Standard |
| Mounting Location | Surface, Panel, Electrical Box |
| Voltage | 24 V |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 450E-024 |
| Decibels | 99 |
| Operating Current | 0.25 Amps A |
| LED Color Family | Gray |
| Brand | Federal Signal |