Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Southwire

Model # :WB502002

MPN #: 67962801

Southwire 67962801 NM-B-PCS 12/2 G 16/2 PEGY 200C, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 200'

Product Description
Southwire 67962801 NM-B-PCS 12/2 G 16/2 PEGY 200C, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 200'

Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ nonmetallic-sheathed cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B-PCS cable is primarily used in residential wiring for SMART home applications such as 0-10V DC dimming controls for LED lighting. NM-B-PCS cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B-PCS cable is 600 volts. All conductors are rated 600 volts. Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG and Orange - 10 AWG.
PRICE
$335.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
335.95
Buy 10 units - 20 units
319.95Save $16.00 (5%)
Buy 21+ units
309.95Save $26.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length200 ft
Gauge12 ga

Product Details

Heat Capacity90°C
Max Voltage600 V
Jacket TypePVC
Package TypeCoil
Wire TypeRomex® DUO™
Number of Conductors2 + 2 Low Voltage
ColorYellow
Manufacturers Part Number67962801
Ampacity20 AMP
BrandSouthwire