Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Southwire

Model # :WB502003

MPN #: 67962802

Southwire 67962802 NM-B-PCS 12/2 G 16/2 PEGY 1000R, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 1000'

Product Description
Southwire 67962802 NM-B-PCS 12/2 G 16/2 PEGY 1000R, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 1000'

Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ nonmetallic-sheathed cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B-PCS cable is primarily used in residential wiring for SMART home applications such as 0-10V DC dimming controls for LED lighting. NM-B-PCS cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B-PCS cable is 600 volts. All conductors are rated 600 volts. Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG and Orange - 10 AWG.
PRICE
$1,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
1699.00
Buy 10 units - 20 units
1609.00Save $90.00 (5%)
Buy 21+ units
1565.00Save $134.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 ft
Gauge12 ga

Product Details

Max Voltage600 V
ColorYellow
Ampacity20 AMP
Heat Capacity90°C
Jacket TypePVC
Package TypeRoll
Wire TypeRomex® DUO™
Package Quantity1
Number of Conductors2 + 2 Low Voltage
Manufacturers Part Number67962802
BrandSouthwire