Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075492

MPN #: F19713-0002

SP Bel-Art Check Valves, 1/4" Bore, 1/2 to ⅜" Taper, LDPE 12Pk

Product Description
Ensure one-way directional flow in vacuum lines with these polyethylene plastic check valves.

  • Operate positively; instantly blocks flow if direction changes
  • Built-in arrows indicate direction of free flow
  • Neoprene disk, no metal
  • Maximum operating pressure is 20psi
PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF19713-0002
Package Quantity12
BrandBel-Art