Eldon James 3/4" to 1" Barbed Reduction Y-Connector, High Density Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Hose Barb 1 is the Y-split dimension (2 barbs). Hose Barb 2 is the single barb dimension. RoHS Compliant.
PRICE
$6.80
38
38
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Hose Barb 2 | 1" |
| Size | 12 |
| Size 2 | 16 |
| Hose Barb Size | 3/4" |
Product Details
| Type | Reduction Y-Fittings |
| Material | HDPE |
| Description | Barbed Reduction Y- Connector |
| Color | Natural |
| Manufacturers Part Number | RY12-16HDPE |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |