- Green alternative to petroleum-based sampling tools; helps meet sustainability goals
- FDA grade spoons are safe for food, drug and cosmetic contact
- Comparable in strength and durability to polystyrene, polypropylene and other plastic resin sampling tools
- Long handle helps prevent personal contact with sampled material when reaching into bottles, jars and other confined areas
- Available in three bowl sizes
- Rim of each bowl has a flat edge to assist in collecting and measuring small amounts with accuracy
SP Bel-Art Earth-Friendly Long Handle Sampling Spoon, 1.25ml ( 1/4 tsp), PLA Resin 10Pk
Write a Review
|
Questions & Answers (0)
Product Description
Lessen environmental impact with these PLA (polylactic acid) resin sampling spoons. The production of 100% plant-based PLA contributes less greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts, and the plants used are an annually renewable resource. Disposal options include industrial composting for biodegradability, incineration, recycling and landfill. Use a separate spoon for each material sampled to avoid cross contamination. Non-sterile.
PRICE
$21.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F36940-1000 |
| Capacity | 1.25ML oz |
| Material | Polylactic Acid |
| Package Quantity | 10 |
| Description | Long Handle Sampling Spoons |
| Brand | Bel-Art |