- Sections are friction-fit; easy to assemble and take apart for sample retrieval
- Sorting parameters can be changed by exchanging the removable phosphor-bronze mesh inserts; eight included, one each: 25, 35, 45, 60, 80, 120, 170 and 230 standard mesh
- Each holding section is 56 mm (2¼") I.D. x 41 mm (1⅝") high; holds aprox. 60 cc.
- Dimensions of the assembled set with pan and cover: 21.6cm (8½") high x 7.2cm (2⅛") maximum diameter
- Additional mesh inserts include pack of 8 Phosphor-Bronze screen inserts, 1 each of 25, 35, 45, 60, 80, 120, 170 and 230 standard mesh
SP Bel-Art Mini-Sieve Micro Sieve Mesh Insert, Assorted 8Pk
Write a Review
|
Questions & Answers (0)
Product Description
This micro sieve set consists of a stack of four interchangeable, polypropylene screen holding sections, a catch pan, a cover and four screen retaining rings.
PRICE
$185.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F37846-0000 |
| Material | Polypropylene |
| Package Quantity | 8 |
| Description | Additional Mesh Inserts |
| Brand | Bel-Art |