Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075958

MPN #: F30848-0004

SP Bel-Art Pinch Valve for 1/4 to ⁵⁄₁₆" Tubing

Product Description
Pinch valve allows control of fluid flow without drips.

  • Squeeze soft silicone body to permit flow
  • Release pressure to suspend flow
  • Withstands approximately 16 lbs. of pressure
  • Made of Teflon®, stainless steel and polypropylene for maximum chemical-resistance
  • Steam autoclavable at 121°C (250°F)TEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
PRICE
$58.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF30848-0004
Package Quantity1
BrandBel-Art