- Smooth, rounded corners allow easy cleaning and sterilization
- Steam autoclavable at 121°C (250 °F)
SP Bel-Art Polypropylene Instrument Tray with Cover, 11 x 6 x 3 1/4"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | F16189-0000 |
| Package Quantity | 1 |
| Brand | Bel-Art |
Related Products
Lab-Aire® II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 400 watts of drying power gently circulates heated air into and around items to decrease drying time and efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free. The heat selector knob allows the choice of three temperature settings: high, medium and low. The power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects the unit from overheating. ...
Capturing hazardous chemical and contaminant spills when transferring from one vessel to another is easy with these portable spill containment trays. Large tray has a spill surface that will support multiple flasks, beakers or a rack of test tubes Smaller tray is ideal for smaller vessels and tight spaces Can also be used for storing hazardous, corrosive chemicals, stains, etc. to protect benchtops, shelves and cabinets Chemical resistant polypropylene plastic; durable Steam autoclavable at 121°C (250°F)
Lab-Aire®II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 230V models are CE marked. 400 watts of drying power gently circulates heated air into and around items to decrease drying time Efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free Heat selector knob allows choice of three temperature settings: high, medium and low Power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects unit from overheating ...
Lab-Aire®II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 230V models are CE marked. 400 watts of drying power gently circulates heated air into and around items to decrease drying time Efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free Heat selector knob allows choice of three temperature settings: high, medium and low Power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects unit from overheating ...
Modular rack and tray system maximizes storage for Petri dishes and cell culture flasks in incubators, cold rooms or on the bench. Each rack has 4 tier; stack up to five racks for 20 levels of storage Perforated trays allow air flow and slide easily in the rack Each tier accommodates one large or two small trays All parts are stainless steel; autoclavable at 121°C (250°F) Racks and trays sold separately