- Substantial depth and 8.5 liter (9 quart) volume makes them useful for holding a large quantity of samples in a water bath or on ice
- Ideal for holding instruments while autoclaving; steam autoclavable at 121°C (250°F)
- Use in a sink when cleaning glassware to reduce chance of damage or for transporting labware
- Rounded inside corners make cleaning easy
- Top rim adds rigidity and provides handholds for transport
- Nests with identical trays to minimize storage space requirements
SP Bel-Art Multipurpose Polypropylene Tray with handles, 12 3/4 x 10 1/2 x 4 1/4"
Write a Review
|
Questions & Answers (0)
Product Description
These large capacity, rugged polypropylene plastic trays have multiple uses around the laboratory.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Multipurpose Tray with Handles |
| Capacity | 8.5L |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | F16200-0011 |
| Brand | Bel-Art |