Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211959

MPN #: 7100112868

Scotch™ SP845-NA Felt Pads, Beige - Pkg Qty 24

Product Description
Scotch® Felt Pads help prevent scratching of your hardwood floors and other surfaces. Equipped with powerful adhesive and durable felt, these floor protectors stick effortlessly to the legs of your furniture and provide long-lasting protection from gouges and scratches. They can also be used on lamps and other objects that rest on any of your finished surfaces. These felt pads come in multiple sizes and colours, so there's a set that blends perfectly with all of your decor.

Applications:
  • Ideal for furniture, lamps and decor that rest on finished surfaces
Features:
  • Easy-to-apply, self-stick design
  • Felt allows you to move furniture easily
  • Reliable protection from nicks, dents and scratches
  • Great for protecting hardwood floors
  • Color: Beige
  • Size: Assorted Sizes
  • Package Contents: 162/Pack


PRICE
$158.40  Sold in packages of 24 / $6.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRound
Package Quantity24
DescriptionFelt Pads
ColorWhite
SeriesSP845-NA
Manufacturers Part Number7100112868
AdhesiveAcrylic
BrandScotch