Easy Cut Waffle Pad - Neoprene Rubber 18" X 18" X 3/4"
Write a Review
|
Questions & Answers (0)
Product Description
Neoprene Vibration Isolation Pads
Dampen vibration from compressors, blowers, AC units and more. These vibration isolation pads are cost effective, easily cut to fit with a box cutter or shears and prevent equipment from moving. Use indoors or out. Measures 3/4" thick. Neoprene provides grease resistance.
Dampen vibration from compressors, blowers, AC units and more. These vibration isolation pads are cost effective, easily cut to fit with a box cutter or shears and prevent equipment from moving. Use indoors or out. Measures 3/4" thick. Neoprene provides grease resistance.
PRICE
$299.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18.00 in |
| Width | 18.00 in |
| Height | 0.75 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Material | Neoprene |
| Description | Easy Cut Waffle Pad - Neoprene |
| Manufacturers Part Number | 18X18SWN |
| PSI | 45 PSI psi |
| Brand | Mason Industries |