The Spa and Comfort line of Bath Products is our luxury line that is specific to hospitality and upscale healthcare facilities. The towels are made from 16s Single Ring Spun Yarn and have a Dobby Border on each of the towels. Additionally, the softness and absorbency of the towels is of a high grade. The towels are packaged in corrugate cartons and are polybagged in inners of 1 dozen units. Towels are made from 100% Cotton. Try this towel now
R&R Textile - Spa & Comfort Bath Towel - 54" x 27" - White - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 27 in |
| Weight/DZ | 17 |
Product Details
| Type | Bath Towel |
| Material | 100% Cotton |
| Package Quantity | 12 |
| Description | Bath Towel |
| Color | White |
| Manufacturers Part Number | X01160 |
| Brand | R&R Textile |
| Absorbency | High |