R&R Textile Micro-denier Pillow - Standard Size - MicroDenier Fiber Fill - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Soft micro fiber filling provides a down-like feel. Pillow has a 100% cotton T230 ticking with piped edges.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 21 in |
| Bed Size | Standard |
Product Details
| Type | Pillows |
| Filling | Down Like |
| Thread Count | T230 |
| Material | 100% Cotton |
| Package Quantity | 12 |
| Description | Micro-denier Pillow |
| Color | White |
| Manufacturers Part Number | X11300 |
| Brand | R&R Textile |