Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321377

MPN #: 7079818745

DAP® ALEX PLUS® Spackling - 16.0 oz., White - 7079818745 - Pkg Qty 12

Product Description
For filling holes & cracks in surfaces such as drywall, plaster, wood, brick, metal, and stone.Itsready-to-use, smooth white formula spreads easily for fast,professional repairs that will not sink, shrink or crack.

PRICE
$491.40  Sold in packages of 12 / $40.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16.0 oz
Standard Pack Size12

Product Details

Manufacturers Part Number7079818745
DescriptionSpackling
ColorWhite
BrandDAP Products