Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321370

MPN #: 7079818747

DAP® ALEX PLUS® Spackling - 1 Gal., White - 7079818747 - Pkg Qty 2

Product Description
For filling holes & cracks in surfaces such as drywall, plaster, wood, brick, metal, and stone.Itsready-to-use, smooth white formula spreads easily for fast,professional repairs that will not sink, shrink or crack.

PRICE
$81.90  Sold in packages of 2 / $40.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gal
Standard Pack Size2

Product Details

Manufacturers Part Number7079818747
DescriptionSpackling
ColorWhite
BrandDAP Products