- Quick and reliable crimp-type wire connections.
- Color-coded by wire gauge size.
- Available in a variety of packaging options and stud sizes.
- Rated at 600 Volt Max.
- Temperature rating: 167 °F (75 °C).
Gardner Bender 20-111 Spade Terminal, 22-16awg, 4-6 Stud, Red - 20 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$2.48
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 20-111 |
| Rating | 600 Volts |
| Wire Range | #22 - #18 AWG |
| Package Quantity | 20 |
| Color | Red |
| Brand | Gardner Bender |