Manufactured from high strength copper alloy - highly resistant to corrosion and season cracking. For use with a wide range of copper solid, compact, compressed, concentric, copperweld conductors, and rebar. For use with two conductors in electrical power applications, grounding/bonding, and direct burial applications. Connectors are UL Listed and CSA Certified and are RoHS compliant. True Hex design allows for excellent position grip and assured torquing.
Penn-Union S2, Cu Mech. Split Bolt Conn. for 2 Conduct. Range of Equal Run & Tap: 6 Sol.-2 Str. - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$104.42 Sold in packages of 25 / $4.18 ea
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.82 in |
| Width | 1 in |
| Weight | 0.2 lbs |
| Wire Size | 2 sol - 2/0 str in |
Product Details
| Type | Two Conductors |
| Terminal Style | Reusable |
| Voltage Rating | 600V, 90°C V |
| Material | Copper |
| Origin | MADE IN USA |
| Description | Mechanical Split Bolt Connector |
| Package Quantity | 25 |
| Manufacturers Part Number | S2 |
| Terminal Series | S |
| Brand | Penn-Union |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified, Suitable for Direct Burial |