UNEX STHS250R09 Span Track Hanger 9" W for 2-1/2" W Step Beams
Write a Review
|
Questions & Answers (0)
Product Description
UNEX Low Profile Gravity Flow Span Tracks
are designed to install between all standard Pallet Rack Beams. Two hangers required for front and back of span track.
are designed to install between all standard Pallet Rack Beams. Two hangers required for front and back of span track.
PRICE
$12.25
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Manufacturers Part Number | STHS250R09 |
| Type | Track Hanger |
| Material | Steel |
| Color | Gray |
| Brand | UNEX |