Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3143490

MPN #: OZSR100-30CH

OZ Lifting Products Spark Resistant Manual Chain Hoist, 10 Ton Capacity, 30' Lift

Product Description
Potentially explosive atmospheres exist in many areas of industry. Explosive zones carry extremely strict guidelines and equipment requirements. OZ Lifting Products' Spark Resistant Chain Hoists are manufactured in compliance with the EU's explosion-proof standard ATEX94/9/EC and the Machinery Directive 2006/42/EC. The explosion-proof level can reach: EX II2 GD c IIIC T135°C. They are suitable for potentially explosive atmospheres including Zone 1 & 2 (gas) as well as Zone 21 & 22 (dust).

Features:
  • Type EX-F3 Spark Resistant
  • Unique Hand Wheel Design – This feature enables the hand chain to successfully feed directly into the wheel sprocket from many directions and angles. Thus, the operator can use the hoist while standing to the side of, or even above the load without fear of the hand chain jamming.
  • Minimal Load Lifting Effort – These hoists require 20% – 35% less effort than the competition. Lift heavy loads with ease. Ideal for frequent lifting/pulling applications.
  • Fully Enclosed Gearing – This protects the gears from contamination and debris.
  • Stainless Steel Hooks and Safety Latches – Each heavy duty stainless steel safety latch has a bolt and lock nut connection rather than roller pins used by most competitors. This feature facilitates easy latch changing in the field
  • Stainless Steel Hand Chain – Provides a durable non oily finish
  • Dacromet® Finish Load Chain – Provides a durable non oily spark resistant finish
  • Fully Machined Lift Wheel – This feature perfectly accepts the chain allowing for a smooth long lasting operation
  • Lifting or Pulling – This hand hoist can be used for lifting or pulling which makes for a more flexible and versatile tool
  • Low Headroom – Provides maximum lift by minimizing space taken up by the hoist, making it ideal in restricted space applications
  • Weather Proof Load Holding Brake – Both lever and chain hoists have a protected Weston Brake which holds the load during the entire operation. The hoists are also equipped with a unique twin pawl design
  • All Gears and Shafts Run on Roller Bearings – This feature provides smooth controlled operation as well as maintenance free lubrication
  • Copper Riveted ID Tags – These tags will not rust and will maintain clear distinct information for easy identification
  • Maintenance – Hoists can be quickly disassembled for fast and easy maintenance


PRICE
$11,749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/16 in
Width7-7/16 in
Height30-11/16 in
Weight Capacity20000 lbs
Load Chain Diameter10 x 30 mm
Head Room30-11/16 in
Lift30 ft

Product Details

Assembly RequiredNo
TypeManual Chain Hoist
ColorWhite
SeriesSpark Resistant
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberOZSR100-30CH
SuspensionHook
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, EX-F3, ASME/ANSI B30.16, AS1418.2