Pacon® Sparkling Crystals Glitter, 16 oz., Green
Write a Review
|
Questions & Answers (0)
Product Description
The hexagon shaped plastic glitter crystals (0.040 size) are non-toxic and conform to ASTM D-4236. They are packaged in convenient plastic dispensing jars. The jar tops contain a variety of slot openings making it easy to use without a lot of mess
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Craft Supplies |
| Style | Glitter |
| Subject | Art |
| Package Quantity | 1 Each |
| Description | Spectra® Glitter |
| Color | Green |
| Manufacturers Part Number | 91760 |
| Grade | Pre K - 3 |
| Age Recommendation | 3+ |
| Brand | Pacon |