Pacon® Spectra® Glitter Assortment, 3/4 oz., 6 Colors, 12 Jars/Pack
Write a Review
|
Questions & Answers (0)
Product Description
An assortment of twelve 3/4 oz. jars of glitter with shaker tops. Two jars of each color (Red, Green, Blue, Gold, Silver and Multi-Color) in a handy dispenser pack. Non-Toxic and conforms to ASTM D-4236.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Craft Supplies |
| Style | Glitter |
| Subject | Art |
| Package Quantity | 12/Pack |
| Description | Spectra® Glitter Assortment |
| Color | Assorted |
| Manufacturers Part Number | 91356 |
| Grade | Pre K - 3 |
| Age Recommendation | 3+ |
| Brand | Pacon |