Pacon® Spectra® Glitter Assortment, 4 oz., 6 Colors, 6 Jars/Pack
Write a Review
|
Questions & Answers (0)
Product Description
By popular demand, Sparkling Crystals 4 oz. glitter assortment with six of the most popular colors. Each color is packaged in a convenient plastic dispensing jar with a variety of slot openings making it easy to use without a lot of mess. Colors include: Red, Green, Blue, Multi-Color, Gold and Silver. Non-Toxic and conforms to ASTM D-4236.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Craft Supplies |
| Style | Glitter |
| Subject | Art |
| Package Quantity | 6/Pack |
| Description | Spectra® Glitter Assortment |
| Color | Assorted |
| Manufacturers Part Number | 91370 |
| Grade | Pre K - 3 |
| Age Recommendation | 3+ |
| Brand | Pacon |