Bird Barrier® Sparrow Trap Door w/ Audio Module, White
Write a Review
|
Questions & Answers (0)
Product Description
Attract sparrows far and wide to your trap with our optional calling moduleCall can be added to your existing Sparrow Trap Door or used with other sparrow traps we offer Can also be used as a standalone tool to excite and help spot those hiding birds when conducting your site evaluations The Sparrow "Trap Door" Audio Module will save you time and money and can make all the difference in those challenging trapping situations. Audio Call Module is loaded with multiple call programs including constant call, time delay call, intermittent call, soft call, etc Batteries included. Battery runtime is approximately 7 days Or use with optional power adapter and cable tt-sp27
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 1 in |
| Height | 4 in |
| Weight | 0.3 lbs |
Product Details
| Material | Plastic |
| Application Method | At Ground Level, Pole or Hang were is needed |
| Color | White |
| Manufacturers Part Number | tt-sp25 |
| Brand | Bird Barrier |