Fixed Shower Heads
Type
Brand
Material
Height
Color
Price
Related Products
ZURN Z7301-SS-MT-DV2P-HW Single handle pressure balancing mixing shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability (To reverse the hot and cold inlets simply remove cartridge and turn 180o), two service stops / check stops, and adjustable limit stop. When valve is turned on it must rotate from cold through to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve is supplied with a two-way brass diverter valve, 60 flexible metal hose, 24 mounting slide bar wall ...
This multi-head shower system is ideal for bringing a touch of refined elegance to any contemporary bathroom design. The Collection Shower System features a fixed shower head and a handheld shower with a 60-inch hose, providing the user with the option to choose either spray head. Along with Speakman's lavish massaging and rotating Anystream® 360° Spray Technology, this unique shower system also includes a patented plunger system which resists hard-water- and sediment-buildup, so that cleaning showers is quick and easy. Designed to fit with standard US plumbing connections, this ...
The Bath and Hand Shower System with ADA Slide Bar combines eclectic style and convenience for practical functionality in the bathroom. Featuring the hand shower with ADA pause/trickle adapter, 60 inch metal shower hose, shower arm and flange, ADA grab bar, anti-scald pressure balance shower valve with trim, and diverter tub spout, this shower package offers Speakman's legacy of hotel showers at home. Patented Anystream® 360˚ technology allows you to easily transition through 360° of full-force needling spray, central pulsating massage, or a combination of both settings, all with a ...
The Napa™ Collection Shower System is a stylish and classy multifunctional shower system featuring a two-way shower diverter that feeds water to either a fixed shower head or a hand-held shower head. Offering the user a deluxe showering experience with Speakman's massaging and rotating Anystream® 360° Spray Technology from either shower head, this shower system adds the ideal touch of elegance that makes for a luxury bathroom. The patented plunger system resists hard-water buildup and sediment, making it easy to clean and maintain, and the shower system can easily be installed ...
The Unidoor Plus Shower Door from DreamLine, the only shower door you need to complete any shower project. The UNIDOOR PLUS combines premium 3/8" thick clear tempered glass with a sleek frameless design for the look of custom glass at an amazing value. This collection is extremely versatile with an incredible range of sizes to accommodate shower openings from 23" to 61" in width. With clean lines, modern touches and an upscale look, the UNIDOOR Plus gives a breath of fresh style to any bathroom space. Features: 43 to 43-1/2" W x 72" H 3/8" (10mm) thick clear tempered glass Brushed Nickel ...