ZURN Z7301-SS-MT-DV2P-HW Single handle pressure balancing mixing shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability (To reverse the hot and cold inlets simply remove cartridge and turn 180o), two service stops / check stops, and adjustable limit stop. When valve is turned on it must rotate from cold through to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve is supplied with a two-way brass diverter valve, 60 flexible metal hose, 24 mounting slide bar wall connection, (ABS plastic) standard -S1 shower head, arm and flange in chrome plated finish. The valve body is a four port valve with a tub port plug included for shower only applications. The valve inlets, shower and tub outlet are all standard with 1/2 NPT female thread connections. The 1/2 copper sweat options must be specified as shown below
Zurn Temp-Gard III Pressure Balance Shower Set w/ Handheld Showerhead, Slide Bar and Diverter Valve
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | Z7301-SS-MT-DV-2P-HW |
| Gallons per Minute | 2.5 gal/min |
| Color | Chrome |
| Connection Style | 1/2" FPT |
| Brand | Zurn |
Related Products
Featuring classic traditional elegance, our Accent Collection of faucets by Olympia is ageless and uncomplicated. Accent can both simplify and provide an essential enhancement to your home with an understated enduring style balanced with seamless functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Accent faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and ...
Featuring classic traditional elegance, our Accent Collection of faucets by Olympia is ageless and uncomplicated. Accent can both simplify and provide an essential enhancement to your home with an understated enduring style balanced with seamless functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Accent faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and ...
Sentinel Mark II® Exposed Anti-scald Pressure Balanced showers feature a brass lever handle for easy activation. The S-1496-AF has a cast brass rough chrome plated body with adjustable supply stops which allow connection from floor, ceiling or wall on 7-1/2 In. centers. Included with the shower is an S-2272-E2 showerhead and a galvanized gooseneck with supporting strap. The S-1496-AF meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards. Features: Rough chrome plated cast brass body Brass lever handle Includes S-2272-E2 showerhead Meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards
Speakman's Rainier™ Pressure Balance Valve & Trim adds a unique square design to complete a bold look in the bathroom. The Rainier™ chrome faucet prevails a striking masculine update to your traditional styled bathroom fixtures. The newest design collection to the Speakman family; the Rainier™ bathroom collection pairs with the Rainier™ Showerhead and other bathroom accessories to present iconic exclusivity in any bathroom. The Rainier™ pressure balance valve and trim exemplifies Speakman's quality standard with its anti-scald pressure valve maintaining ...
The Bath and Hand Shower System with ADA Slide Bar combines eclectic style and convenience for practical functionality in the bathroom. Featuring the hand shower with ADA pause/trickle adapter, 60 inch metal shower hose, shower arm and flange, ADA grab bar, anti-scald pressure balance shower valve with trim, and diverter tub spout, this shower package offers Speakman's legacy of hotel showers at home. Patented Anystream® 360˚ technology allows you to easily transition through 360° of full-force needling spray, central pulsating massage, or a combination of both settings, all with a ...