Speakman SE-911 Replacement Stay Open Ball Valve
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Replacement Stay Open Ball Valve |
| For Use With | Emergency Showers |
| Color | Silver |
| Brand | Speakman |
Compliance & Certifications
| ADA Compliant | Yes |
Related Products
1 In. T316 Stainless Steel Full Port Ball Valve - 3 Piece - Sold Weld - 1000 PSI Ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port ...
1/2" Mini Ball Valve (400 CWP), MNPT x FNPT. CHROME-PLATED MINI BALL VALVE One-piece barstock-type body eliminates seam leaks that are possible with two-piece body designs. Ideal for gaugecock applications, where the lever handle does not interfere with the gauge face. A low-cost, full-port ball valve replacement to other valve types; Can be installed instead of, and perform better than, gate or stop valve designs. The short-pattern body types can be installed in confined piping installations, where full-pattern ball valves won't fit. Available in nominal pipe thread sizes 1/8", 1/4", ...
Ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole of the ball is the same size as the inner diameter of the connecting ...
1 In. Stainless Steel Flanged Ball Valve - Bracket Mount - 300 PSI Ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole ...
1-1/2" T-710 Conventional Port .316 Stainless Steel Ball Valve, Locking Handle. ONE-PIECE CONVENTIONAL PORT STAINLESS STEEL BALL VALVE Compact, one-piece investment cast body design. Bottom-loaded blowout-proof stem. Equipped with a latch-lock handle (except 1/8" size). Ideal for commercial or industrial applications where port size is not critical. Working Pressure, Non-Shock (PSI)Saturated Steam: 150- Cold Water, Oil, Gas: 800 Features: Conforms to Federal Specification WW-V-35C,Type II, Composition: : 3 Manufactured in an ISO 9002 accredited facility Conforms to MSS Standard Practice ...