Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Valve

Model # :WBB921535

MPN #: P200SUS-1-1/2

American Valve P200sus-1-1/2 Ball Valve, Single Union, Epdm, Schd 80, Socket, 1-1/2", Pvc - Pkg Qty 10

Product Description
American Valve P200SUS-1-1/2 Ball Valve, Single Union, EPDM, Schedule 80, Socket, 1-1/2", PVC

True Union Ball Valves

Features:
  • Two-way blocking true union valve--seals in both directions
  • Unique double union
  • Double block design permits in-line maintenance without disconnecting pipe
  • Full, unobstructed flow without any turbulence or pressure drop
  • VITON or EPDM O-Ring seals and self-lubricating PTFE seats are corrosion resistant and resistant to most chemicals
  • External adjustment allows compensation for seat wear
  • Quick and easy disassembly without the use of special tools- Handle doubles as a wrench
  • Built-in actuator mounting pad
PRICE
$539.50  Sold in packages of 10 / $53.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2 in

Product Details

SeatsPTFE
MaterialPVC
Schedule80
Valve TypeSingle Union Ball
SealsEPDM
Package Quantity10
DescriptionBall Valve
Connection StyleSocket
Manufacturers Part NumberP200SUS-1-1/2
PSI150 psi
BrandAmerican Valve