- Specialty Cutter
- Hook Knife
- Cuts Cartons, Film and String
- Safety Sheath to Cover Blade
- Built in Storage Chamber in Handle
MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
Weights & Dimensions
| Length | 7 in |
| Width | 2 in |
| Height | 1 in |
| Material Width | 2 in |
Product Details
| Type | Box Cutter |
| Package Quantity | 1 |
| Description | Hook Knife |
| Color | Black |
| Manufacturers Part Number | EP-220 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |