Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB922678

MPN #: HV211AAGOOD0

Buyers Directional Control Valve, HV211AAGOOD0, 2 Spools, 4 Way Spool Action

Product Description
  • Number of Spools 1,2,3
  • Rated Working Pressure 2500 PSI (172 bar)
  • Max. Shock and Surge Pressure 4000 PSI (276 bar)
  • Rated Flow Capacity 30 GPM (114 l/m)
  • Max. Spool Leakage (1000 PSI) 16 cc/min
  • Mounting, Any Position 3 Mounting Holes for 3?8" Bolts
  • Weight 1 Spool: 13 lbs.; 2 Spool: 21 lbs.; 3 Spool: 33 lbs. Standard Features
  • Integral load holding check valves (prevents reverse flow through valve when shifting)
  • Integral differential poppet type relief valve, adjustable (set @ 2000 PSI, 10 GPM)
  • Balanced, select-fit spools (provide minimum leakage, smooth operation)
  • External spool seals (permit easy replacement, educed maintenance cost)
  • In/Out 1-1/16" #12 SAE; Work Ports 1-1/16" #12 SAE or 3/4"-16 #8 SAE Optional Features Available
  • Power Beyond (permits use of neutral flow at system pressure); also permits field conversion from closed center to open center (tandem) operation
  • Air Operated - AS1
  • Cable Operated: Cable Connection Kit B302890 Text Definitions
  • 3 Way = Power Up, Gravity Down
  • 4 Way = Power Up, Power Down
  • 3 Position = Spool / Handle has 3 positions: Up/Neutral/Down
  • Spring Centered = Spool returns to neutral when operator releases
  • Detent = Valve Spool stays in position until changed by operator Air Cylinder Converts valve from manual to air operated). Cable Connection Kit (Converts valve from manual to cable operated) Other Valves available. Contact customer service with your requirements.


  • PRICE
    $479.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight23.5 lbs
    Port Size1-1/16 SAE in

    Product Details

    Spool Action4 Way - Spring Center, 4 Way - Spring Center
    Manufacturers Part NumberHV211AAGOOD0
    Number of Spools2
    Pressure3500 psi
    Power BeyondNone
    BrandBuyers Products