- Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
- Hydrometers are 300mm (12") long and made with lead free ballast and glass
- Temperature standardization: 60°F (15°C)
- Thermometer is 300mm (12") long and made of lead free glass; contains green EnviroKleen certified, environmentally friendly liquid fill
- All units are individually serialized
- Packaged in a deluxe storage case
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. This set contains hydrometers Catalog No. B61801-4500, B61801-4600, B61801-4700, B61801-7200, B61801-7300, B61801-7400, B61801-7500, B61801-7600, and thermometer Catalog No. B60506-0300.
H-B DURAC Specific Gravity Hydrometer Set (8) with Thermometer, 0.700 to 2.000 Range
Write a Review
|
Questions & Answers (0)
Product Description
This Hydrometer Set consists of eight DURAC®Specific Gravity / Relative Density (g/cmᶟ) Plain Form Hydrometers for measuring specific gravity of heavy and light liquids in various ranges from 0.700 to 2.000. It also includes one Enviro-Safe®Total Immersion Thermometer to reference liquid temperature for accurate hydrometer readings.
PRICE
$645.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0.700/2.000 |
Product Details
| Manufacturers Part Number | B61801-8000 |
| Accuracy | ± 0.002 °F |
| Divisions | 0.001 |
| Brand | Bel-Art |