- Flexible Intensifier® Technology to fit any lighting application
- Captures up to 8MP @ 30fps real time
- Captures color in extreme low light conditions and monochrome in absolute darkness
- IR range: up to 230' (depending on scene reflection)
- True WDR operation
- Micro SD card slot (card not included)
- Conformant with ONVIF Profile G/S/T
- IP67 Weather Resistance
- Built-in standard PoE (IEEE 802.3af)
- Line crossing with counting/Intrusion detection
- Face/Person/Vehicle detection
- Junction box included
- 5 year warranty
Speco® 8MP Flexible Intensifier AI IP Bullet Camera, 2.8-12mm Motorized Lens, Dark Gray Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-15/16 in |
| Width | 3-15/16 in |
| Height | 3-1/2 in |
| Weight | 2 lbs |
| Dimensions | 10-15/16 x 3-15/16 x 3-1/2 in |
Product Details
| Type | Bullet Camera |
| Lens | 2.8-12mm Motorized Lens |
| Color | Gray |
| Pick Up Device | 1/1.8" 8MP CMOS |
| Operating Temperature | -40°F - 140°F |
| Resolution | 3840 x 2160p |
| Mounting Location | Wall Or Ceiling |
| Description | Flexible Intensifier® IP Bullet Camera with Advanced Analytics |
| Manufacturers Part Number | O8FB1M |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NDAA, FCC |