Pacon® White Drawing Paper, 47 lbs., 12 x 18, Pure White, 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
Pure white 100% sulphite drawing paper for watercolor, crayon, pencil and charcoal.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Paper Weight | 47 lbs |
| Paper Size | 12 x 18 |
Product Details
| Style | Drawing Paper |
| Package Quantity | 500 Sheets/Pack |
| Description | White Drawing Paper |
| Color | White |
| Manufacturers Part Number | 4742 |
| Paper Color Family | White |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |