Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pacon

Model # :WBB1804116

MPN #: 3409

Pacon® White Newsprint, 30 lbs., 12 x 18, White, 500 Sheets/Pack

Product Description
Smooth-finish unlined white newsprint is perfect for drawing and coloring.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$16.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Paper Weight30 lbs
Paper Size12 x 18

Product Details

StyleNewsprint
Package Quantity500 Sheets/Pack
DescriptionWhite Newsprint
ColorWhite
Manufacturers Part Number3409
Paper Color FamilyWhite
Paper TypeArts & Crafts Paper
BrandPacon