Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB637544

MPN #: 60756003

Carlisle 60756003 - Spectrum® Utility Tong 9.5", Black - Pkg Qty 12

Product Description
Spectrum® Utility Tong 9.5" - Black

Features:
  • Color-coded Dura-Kool handles provide easy visual for zone isolation
  • Single-piece heavy-duty stainless construction eliminates food traps for more sanitary use
  • Spring action hinge won't break, also provides convenient hook for storage
PRICE
$311.40  Sold in packages of 12 / $25.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in

Product Details

MaterialStainless Steel
Package Quantity12
DescriptionSpectrum® Utility Tongs
ColorOrange
Manufacturers Part Number60756003
BrandCarlisle
TrademarkSpectrum®